Zoro Homepage

Insulated Long Nose Pliers, 6in, PK5

  • Mfr # 10505868NA

  • Zoro # G3972291


product price: $171.99
/pk 5, $34.40/ea
Free Shipping & Returns

Key Features

Overall Length
6"
Handle Type
Pro Touch
Features
Vise-Grip 1000V Insulated Pliers
Number of Pieces
1
Jaw Width
11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10505868NA
Zoro #
G3972291
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6"
Jaw Width
11/16"

Details

Item
Insulated Long Nose Pliers,6in
Handle Type
Pro Touch
Features
Vise-Grip 1000V Insulated Pliers
Number of Pieces
1
Side Cutter
Yes
Insulated / Uninsulated
Insulated

Description

Insulated Long Nose Pliers,6in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.