
Irwin 1/2 in. X 3 in. L Carbide Tipped Glass/Tile Drill Bit Straight Shank 1 pk
Mfr # 50532
Zoro # G4625482
product price: $15.35
/eaKey Features
Drill Bit Size
1/2 in
Application
Ceramic Glass
Point Type
Spear
Cutting Edge Material
Tungsten Carbide
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50532
Zoro #
G4625482
UPC #
42526505324
Country of Origin
China
Dimensions
Drill Bit Size
1/2 in
Details
Application
Ceramic Glass
Item
Drill Bit
Point Type
Spear
Cutting Edge Material
Tungsten Carbide
Cutting Direction
Right Hand
Drill Bit Point Type
Spear
Measurement System
SAE
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Description
Irwin glass and tile bits are ideal for drilling glass, tile, and ceramics. Provides smooth, accurate drilling in applications such as ceramic tile, mirrors, glass, marble tile, vitrolite, china drilling fastener holes in bathroom tile or for wall mirror.
- • Carbide spear point tip cuts clean, round holes with minimised chipping in glass, tile and ceramic
- • Carbide tipped for long life
- • Unique spear point design
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.