Irwin 1/4 in. X 4 in. L Cobalt Alloy Steel Drill Bit Straight Shank 1 pc

  • Mfr # 3016016

  • Zoro # G406432730


product price:  $8.69
/ea

Key Features

Overall Length
4 in
Drill Bit Point Angle
135 degree
Drill Bit Size
1/4 in
Shank Dia.
1/4 in
Material - Machining
Cobalt Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3016016
Zoro #
G406432730
UPC #
24721067050
Country of Origin
China

Dimensions

Overall Length
4 in
Drill Bit Size
1/4 in
Shank Dia.
1/4 in
Drill Bit Dimension Type
SAE

Details

Item
Drill Bit
Drill Bit Point Angle
135 degree
Material - Machining
Cobalt Alloy Steel

Description

IRWIN Cobalt Alloy Steel Drill Bit is ideal for drilling into hardened steel, alloys, titanium and stainless steel


  • • Constructed of M-35 5 percent cobalt alloy high speed steel for super abrasive resistance in tough metals
  • • Heavy-duty web construction for strength and durability
  • • 5% cobalt alloy steel for higher heat and abrasion resistance
  • • Best heat resistance for drilling in extremely hard and abrasive materials including stainless steel, titanium and cast iron
  • • 135 degree split point begins drilling immediately, minimizing bit walk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.