This item is Discontinued.

Irwin Irwin 14074 10 In. 60 Teeth Circular Saw Blade 6744882

This item is Discontinued.

Irwin

Irwin 14074 10 In. 60 Teeth Circular Saw Blade (Discontinued)

Mfr # 6744882
Zoro # G603786643
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6744882
Zoro #
G603786643
UPC #
-
Country of Origin
China

Description

Features
  • Thin kerf saw blades for miter saws and table saws.
  • Alternate top bevel.
  • 1.6 mm. plate and .095 in. kerf.
  • Trim and Finish Carbide.
  • Construction Grade.
  • 0.36 in. Round Arbor.
  • 15 Degree Hook Angle.
  • Diameter - 10 in.
  • Teeth - 60.
  • Dimension - 13 x 13 x 2 in.
  • Item Weight - 1.38 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.