
Light-Duty Bar Clamp, 36 in Jaw Opening, 600 lb Clamping Force, I-Beam Bar, Clutch Lock
Mfr # 1825767
Zoro # G506432548
product price: $24.75
/eaKey Features
Overall Height
1 in
Width
4.3 in
Length
40.37 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1825767
Zoro #
G506432548
UPC #
38548998558
Country of Origin
China
Dimensions
Overall Height
1 in
Width
4.3 in
Length
40.37 in
Details
Item
Clamps
Description
This Irwin 36 in. Light duty bar clamp features an I-beam bar that reduces flexing and bowing. Made of shock-resistant and heat treated S2 steel for maximum strength and hardness, it is ideal for maintenance and repair work.
- • It has a clutch lock for easy movement along bar
- • Non-marring material will not damage finished surfaces
- • Easy to use
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.