This item is Discontinued.

Irwin Irwin 506QCN 6 in. Bar Clamp & Spreader 751768

This item is Discontinued.

Irwin

Irwin 506QCN 6 in. Bar Clamp & Spreader (Discontinued)

Mfr # 751768
Zoro # G703900666
Country of Origin China
Category Bar Clamps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
751768
Zoro #
G703900666
UPC #
-
Country of Origin
China

Description

Features
  • Quick Change, 6 in. Bar Clamp/Spreader
  • Multi Position Jaws Can Be Positioned Any Where On The Bar Making Even The Most Challenging Clamping Or Spreading Task A Snap
  • Clamping Capacity 6 in.
  • Spreading Capacity 7.5 in. To 14-5/8 in.
  • Non Marring Pads.
  • Dimension - 2.4 x 1.99 x 1.99 in.
  • Item Weight - 1.96 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.