This item is Discontinued.

Irwin Irwin 585-372818BB Weldtec Bi-Metal; 8 x 18 x 035 in 585-372818BB

This item is Discontinued.

Irwin

Irwin 585-372818BB Weldtec Bi-Metal; 8 x 18 x 035 in (Discontinued)

Mfr # 585-372818BB
Zoro # G904173142
UPC # 24721088291
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
585-372818BB
Zoro #
G904173142
UPC #
24721088291
Country of Origin
United States

Description

Feartures
  • Weldtec tooth design makes the blade stronger and last longer
  • use with materials 1/8 in. - 0.5 in. thick
  • Precision set teeth for faster, smoother cuts
  • Cuts all metals including nonferrous, pipe, conduit, stainless and sheet metal
  • Cuts all metals including nonferrous pipe conduit, stainless steel and sheet metals
  • Bi-metal construction for faster cutting and added durability
  • Global Product Type - Reciprocating Saws
  • Height - 0.738 in.
  • Length - 8 in.
  • Width - 0.738 in.
  • Item Weight - 0.06 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.