Zoro Homepage
This item is Discontinued.
Irwin Irwin 585-60138 29 Pc Fractional Hss Drill Set 585-60138

Irwin 585-60138 29 Pc Fractional Hss Drill Set (Discontinued)

  • Mfr # 585-60138
  • Zoro # G103750519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
585-60138
Zoro #
G103750519
UPC #
42526601385
Country of Origin
China

Description

  • Bit is constructed of M-1 high speed steel for the best combination of strength, heat resistance, and wear resistance.
  • Recommended for use in metal, wood, and plastic.
  • Cutting Diam: 1/16" [Min], 1/2" [Max].
  • Cutting Edge Material: HSS.
  • Finish: Bright.
  • Graduation(s): 64ths.
  • Includes: Metal Index Case.
  • Length Group: Jobber.
  • Point Angle: 118°.
  • Structure: Solid.
  • Quantity: 29 per set.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.