This item is Discontinued.

Irwin Irwin 585-63104 Drill .06Cobalt Hanson  Bit 585-63104

This item is Discontinued.

Irwin

Irwin 585-63104 Drill .06Cobalt Hanson Bit (Discontinued)

Mfr # 585-63104
Zoro # G404048865
UPC # 42526631047
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
585-63104
Zoro #
G404048865
UPC #
42526631047
Country of Origin
China

Dimensions

Overall Length
1-7/8 in
Drill Bit Size
1/16 in
Flute Length
7/8 in
Length Class
Jobber

Details

Item
Drill Bit
Drill Bit Point Angle
135 Degrees
Primary Material Application
Hard Steel, Stainless Steel, Titanium
Spiral Direction
Clockwise

Description

8% Cobalt for higher heat and abrasion resistance .
  • Heavy-duty web construction for strength and durability .
  • 135° split point begins drilling immediately, minimizing bit "walk"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.