This item is Discontinued.

Irwin Irwin 585-80181 60 Piece Drill Bit Set 585-80181

This item is Discontinued.

Irwin

Irwin 585-80181 60 Piece Drill Bit Set (Discontinued)

Mfr # 585-80181
Zoro # G103701740
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
585-80181
Zoro #
G103701740
UPC #
-
Country of Origin
United States

Description

  • Cutting Edge Material: HSS.
  • Finish: Bright.
  • Length Group: Jobber.
  • Measurement Type: Wire.
  • Point Angle: 118°.
  • Size 1: No. 1 - 60.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.