This item is Discontinued.

Irwin Irwin 585-93370 T25 Power Bit x 6 585-93370

This item is Discontinued.

Irwin

Irwin 585-93370 T25 Power Bit x 6 (Discontinued)

Mfr # 585-93370
Zoro # G504022604
UPC # 673765933700
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
585-93370
Zoro #
G504022604
UPC #
673765933700
Country of Origin
China

Description

  • Common in automotive and computer industries.
  • Tip Size Symbol: T25.
  • Tip Type: Torx.
  • Operating Type: Power Tool.
  • Length: 6".
  • Drive Size: 1/4" (hex).
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.