
Light-Duty Bar Clamp, 6 in Jaw Opening, 600 lb Clamping Force, I-Beam Bar, Clutch Lock
Mfr # 1825752
Zoro # G406432426
product price: $18.95
/eaKey Features
Width
4.000 in
Overall Height
0.800 in
Length
9.800 in
Application
NON-ENERGY USING
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1825752
Zoro #
G406432426
UPC #
38548998510
Country of Origin
China
Dimensions
Width
4.000 in
Overall Height
0.800 in
Length
9.800 in
Details
Application
NON-ENERGY USING
Description
This Irwin 6 in. Light duty bar clamp features an I-beam bar that reduces flexing and bowing. Made of shock-resistant and heat treated S2 steel for maximum strength and hardness, it is ideal for maintenance and repair work.
- • It has a clutch lock for easy movement along bar
- • Non-marring pads protect the workplace
- • Easy to use
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.