This item is Discontinued.

Irwin Irwin 87954 4 Piece Spade Bit Set 198444

This item is Discontinued.

Irwin

Irwin 87954 4 Piece Spade Bit Set (Discontinued)

Mfr # 198444
Zoro # G603701042
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
198444
Zoro #
G603701042
UPC #
-
Country of Origin
China

Description

Features
  • Spade Bit Set
  • Wood Boring
  • 4 in. Length For Drilling In Tight Spaces
  • Double Cutting Spurs Scribe The Outside Of The Hole
  • Reducing Breakout
  • Thicker Cutting Edge For Longer Drilling Life
  • Patented Blue Groove Point & Cutting Edge For Faster Chip Removal
  • Larger Shank For Durability
  • Quick Change Shank Fits All Standard 1/4 in. Quick Change Chucks
  • Set Includes One Each: 5/8 in. Speedbor, 3/4 in. Speedbor, 1 in. Speedbor, 1- 1/2 in. Speedbor.
  • 4 Piece
  • Dimension - 7.63 x 6.38 x 0.38 in.
  • Item Weight - 0.42 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.