
Irwin Spring Clamp Set 6 pc
Mfr # IRHT83241
Zoro # G605309895
product price: $16.49
/eaKey Features
Length (In.)
11.2 in
Width
10.6 in
Height
1.2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRHT83241
Zoro #
G605309895
UPC #
885911784658
Country of Origin
China
Dimensions
Length (In.)
11.2 in
Width
10.6 in
Height
1.2 in
Details
Item
Clamps
Description
IRWIN clamps come in a variety of sizes and clamping pressure for pro and DIY applications. Great for commercial and DIY projects.
- • Spring action with pivoting jaw ends delivers equal uniform pressure
- • Ergonomic cushioned handles and grip provide maximum comfort
- • The pad's v-groove design also allows users to clamp round materials
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.