
Irwin Vise-Grip 10 in. Alloy Steel Curved Pliers with Wire Cutter
Mfr # 502L3
Zoro # G1926842
product price: $22.99
/eaKey Features
Overall Length
11.2 in
Plier Item
Locking Pliers
Height
0.8 in
Width
3.2 in
Material
alloy steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502L3
Zoro #
G1926842
UPC #
38548005041
Country of Origin
China
Dimensions
Overall Length
11.2 in
Height
0.8 in
Width
3.2 in
Details
Plier Item
Locking Pliers
Material
alloy steel
Description
The Original Curved Jaw Locking Pliers with Wire Cutter Features Curved jaw with built-in wire cutter great for a variety of applications and material shapes. Constructed of high-grade heat-treated alloy steel for maximum toughness and durability. Hex key adjusting screw tightens to adjust pressure and draw materials together and provides a controlled release. Backed by the Irwin Vise-Grip.
- • Classic trigger release provides maximum locking force
- • Convenient wire cutter included
- • Hardened teeth are designed to grip from any angle
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.