Zoro Homepage

IRWIN VISE-GRIP 2078708 Pro-Pliers Bag Set; 5 pc.

  • Mfr # VSG-2078708

  • Zoro # G603939223


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
5
Includes
(1) 6" Slip Joint Pliers; (1) 6" Diagonal Cutting Pliers; (1) 8" Linemans Pliers; (1) 10" Adjustable Wrench; (1) 10" Groove Joint Pliers; (1) Storage Bag
Overall Length
6 in, 8 in, 10 in
Handle Style
Multi Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSG-2078708
Zoro #
G603939223
UPC #
38548040806
Country of Origin
China

Dimensions

Overall Length
6 in, 8 in, 10 in

Details

Number of Pieces
5
Includes
(1) 6" Slip Joint Pliers; (1) 6" Diagonal Cutting Pliers; (1) 8" Linemans Pliers; (1) 10" Adjustable Wrench; (1) 10" Groove Joint Pliers; (1) Storage Bag
Handle Style
Multi Material

Description

Features
  • 10 in. Groove Joint Pliers
  • 10 in. Adjustable Wrenches
  • 8 in. North American Linesman Pliers
  • 6 in. Diagonal Cutting Pliers
  • 6 in. Slip Joint Pliers
  • Item Weight - 4.375 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.