Zoro Homepage

Jobber Bit High Speed Steel - 0.25 x 4 in. Cobalt

  • Mfr # 3016016

  • Zoro # G409220433


product price: $11.99
/ea

Key Features

Overall Length
7.3 IN
System of Measurement
SAE
Drill Bit Type
DRILL BITS: COBALT ALLOY
Material Group
METAL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3016016
Zoro #
G409220433
UPC #
736088301776
Country of Origin
China

Dimensions

Overall Length
7.3 IN

Details

Item
Drill Bit
System of Measurement
SAE
Drill Bit Type
DRILL BITS: COBALT ALLOY
Material Group
METAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.