This item is Discontinued.

Irwin Jobber Drill Bit, 18 in Dia, 178 in OAL, Spiral Flute, 1Flute, 18 in Dia Shank, Straight Shank 60108

This item is Discontinued.

Irwin

Jobber Drill Bit, 18 in Dia, 178 in OAL, Spiral Flute, 1Flute, 18 in Dia Shank, Straight Shank (Discontinued)

Mfr # 60108
Zoro # G307390764
UPC # 42526601088
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60108
Zoro #
G307390764
UPC #
42526601088
Country of Origin
China

Dimensions

Overall Length
1-7/8 in
Drill Bit Size
1/8 in
Flute Length
7/8 in

Description

Highspeed steel bits used for generalpurpose drilling in wood, metal and plastic Jobber length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.