Jobber Drill Bit, 2164 in Dia, 21316 in OAL, Spiral Flute, 2164 in Dia Shank, Straight Shank
- Mfr # 60521
- Zoro # G407390671
product price:Â
$
10.45
/ea
Key Features
Drill Bit Dimension Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60521
- Zoro #
- G407390671
- UPC #
- 42526605215
- Country of Origin
- China
Dimensions
- Drill Bit Dimension Type
- SAE
Details
- Item
- Jobber Length Drill Bit
Description
IRWIN Jobber Drill Bit, 2164 in Diameter, Spiral Flute, 11116 in Flute Length, Straight Shank, 2164 in Shank Diameter, Chisel Point, 118 deg Point, M2 Grade, HSS Cutting Edge, HSS, 21316 in Overall Length, Right Hand Cutting Direction, Applicable Materials Metal, Plastic, Wood
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.