Shop IRWIN
See all product information
Create Account
Jobber Drill Bit, 564 in Dia, 11116 in OAL, Spiral Flute, 564 in Dia Shank, Straight Shank
- Mfr # 60505
- Zoro # G007390705
product price:Â
$
4.25
/ea
Sold in multiples of 2 for
$8.50
Key Features
Drill Bit Type
Jobber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60505
- Zoro #
- G007390705
- UPC #
- 42526605055
- Country of Origin
- China
Details
- Drill Bit Type
- Jobber
Description
IRWIN Jobber Drill Bit, 564 in Diameter, Spiral Flute, 1 in Flute Length, Straight Shank, 564 in Shank Diameter, Chisel Point, 118 deg Point, M2 Grade, HSS Cutting Edge, HSS, 11116 in Overall Length, Right Hand Cutting Direction, Applicable Materials Metal, Plastic, Wood
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.