Shop IRWIN
See all product information
Create Account
Jobber Drill Bit, 932 in Dia, 414 in OAL, Spiral Flute, 932 in Dia Shank, Cylinder Shank
- Mfr # 63118
- Zoro # G007390774
product price:Â
$
6.19
/ea
Sold in multiples of 6 for
$37.14
Key Features
Drill Bit Dimension Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63118
- Zoro #
- G007390774
- UPC #
- 42526631184
- Country of Origin
- China
Dimensions
- Drill Bit Dimension Type
- SAE
Details
- Item
- Drill Bit
Description
Highspeed steel with M35, 5 cobalt, for higher heat and abrasion resistance heavyduty web construction for strength and durability Split point begins drilling immediately, minimizing bit walk when used in applications such as metal drilling, including heavyduty abrasive alloy metal drilling on hardened steel heattreated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.