
Jobber Length Drill Bit
Mfr # 322017
Zoro # G3974461
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Overall Length
6 in
Drill Bit Size
1/4 in
Shank Dia.
1/4"
Cutting Direction
Right Hand
Shank Type - Machining
SDS-Plus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
322017
Zoro #
G3974461
UPC #
-
Country of Origin
China
Dimensions
Overall Length
6 in
Drill Bit Size
1/4 in
Shank Dia.
1/4"
Details
Item
Drill Bit,1/4x4x6in,Speedhammer
Cutting Direction
Right Hand
Shank Type - Machining
SDS-Plus
Drill Bit Grouping
Drill Bit
Description
Speedhammer Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.