
Jobber Length Drill Bit
Mfr # 322024
Zoro # G3974400
product price: $7.55
/eaKey Features
Drill Bit Size
#22
Shank Dia.
3/8"
Material - Machining
Carbide
Cutting Direction
Right Hand
Shank Type - Machining
SDS-Plus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
322024
Zoro #
G3974400
UPC #
-
Country of Origin
China
Dimensions
Overall Length
6 in
Drill Bit Size
#22
Shank Dia.
3/8"
Details
Item
Drill Bit,3/8x4x6in,Speedhammer
Material - Machining
Carbide
Cutting Direction
Right Hand
Shank Type - Machining
SDS-Plus
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Description
Drill Bit,3/8x4x6in,Speedhammer, Drill Bit Size #22, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.