
Jobber Length Drill Bit
Mfr # 322026
Zoro # G3974385
product price: $16.89
/eaKey Features
Overall Length
12 in
Drill Bit Size
#38
Shank Dia.
3/8"
Cutting Direction
Right Hand
Shank Type - Machining
SDS-Plus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
322026
Zoro #
G3974385
UPC #
-
Country of Origin
China
Dimensions
Overall Length
12 in
Drill Bit Size
#38
Shank Dia.
3/8"
Details
Item
Drill Bit,3/8x10x12in,Speedhammer
Cutting Direction
Right Hand
Finish - Machining
Shot-peened, double tempered finish
Shank Type - Machining
SDS-Plus
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Description
Speedhammer Drill Bit, #38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.