Zoro Homepage

Jobber Length Drill Bit

  • Mfr # 322027

  • Zoro # G3974376


product price: $20.69
/ea

Key Features

Drill Bit Size
#36
Shank Dia.
3/8"
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Measurement System
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322027
Zoro #
G3974376
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
#36
Shank Dia.
3/8"

Details

Item
Drill Bit,3/8x16x18in,Speedhammer
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Measurement System
Wire

Description

Drill Bit,3/8x16x18in,Speedhammer, Drill Bit Size #36, Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.