Zoro Homepage

Jobber Length Drill Bit

  • Mfr # 322033

  • Zoro # G3974321


product price: $19.25
/ea

Key Features

Drill Bit Size
#33
Shank Dia.
1/2"
Material - Machining
Carbide
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322033
Zoro #
G3974321
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12 in
Drill Bit Size
#33
Shank Dia.
1/2"

Details

Item
Drill Bit,1/2x10x12in,Speedhammer
Material - Machining
Carbide
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Measurement System
Wire

Description

Drill Bit,1/2x10x12in,Speedhammer, Drill Bit Size #33, Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.