Zoro Homepage

Jobber Length Drill Bit

  • Mfr # 63926

  • Zoro # G3134166


product price: $10.89
/ea
Sold in multiples of 3 for $32.67

Key Features

Drill Bit Point Angle
135°
Drill Bit Size
#13
Material - Machining
Titanium Nitride Coating
Finish - Machining
TiN
Drill Bit Grouping
Drill Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63926
Zoro #
G3134166
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
#13

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
135°
Material - Machining
Titanium Nitride Coating
Finish - Machining
TiN
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Material Grade - Machining
General Purpose

Description

Jobber Drill Bit, Drill Bit Size #13, TiN, Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.