Lenox 12 in. Bi-Metal Hacksaw Blade 18 TPI 1 pk

  • Mfr # 20154S218HE

  • Zoro # G706434380


product price: $6.68
/ea

Key Features

Teeth per Inch
18
Blade Length
12 in
Blade Material
Bi-Metal
Application
Ideal for cutting through heavy-strength metals
Blade Width
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20154S218HE
Zoro #
G706434380
UPC #
82472201543
Country of Origin
China

Dimensions

Blade Length
12 in
Blade Width
0.3 in

Details

Item
Hacksaw Blade
Teeth per Inch
18
Blade Material
Bi-Metal
Application
Ideal for cutting through heavy-strength metals
Function
Cutting heavy-strength metals

Description

The Lenox Hack Saw Blades are bi-metal and have a spring steel body and a high speed steel cutting edge. This construction allows the blades to bend and flex without shattering and the high speed steel gives you a superior cutting edge for long life.


  • • A revolutionary new blade design that delivers up to 100% longer blade life versus the prior generation of LENOX hacksaw blades
  • • Bi-metal construction allows blades to bend and flex without breaking
  • • Shatter Resistant: Bi-metal construction allows blades to bend and flex without breaking
  • • Made in the USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.