Lenox 6, 8, 9 in. Bi-Metal Reciprocating Saw Blade Set, Multi TPI, 9 PK

  • Mfr # 121439KPE

  • Zoro # G806429019


product price:  $31.79
/ea

Key Features

Teeth per Inch
6, 14, 18
Length
7.1 in
Material
Bi-Metal
Height
13.200 IN
Width
1.400 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
121439KPE
Zoro #
G806429019
UPC #
82472121438
Country of Origin
China

Dimensions

Length
7.1 in
Height
13.200 IN
Width
1.400 IN

Details

Item
Reciprocating Saw Blade Set
Teeth per Inch
6, 14, 18
Material
Bi-Metal
Number of Pieces
10
Piece Count
10

Description

Whether you need a trustworthy blade for difficult lumber-cutting applications, an agile blade to cut thin and medium-gauge metal, or a few multi-purpose blades that can saw through a variety materials, this MULTIWOLF WAVE EDGE Bi-Metal Reciprocating Saw Blade Set is well-suited to handle almost any job that comes up. The METALWOLF saw blades are designed to deliver consistently powerful cutting action and are built for durability, offering up to 50% longer life with innovative WAVE EDGE technology. From demolition to fire and rescue, the MULTIWOLF and DEMOWOLF blades are versatile enough to be used in different environments to cut through a broad range of rugged materials. The long-lasting LUMBERWOLF blade is engineered to deliver long cutting life while helping you easily execute fast, clean plunge cuts. Each of these blades features a solid steel profile with a spring steel backing designed to bolster the cutting edge to help reduce breakage.


  • • UP TO 50% LONGER LIFE: Revolutionary WAVE EDGE design utilizes a 3-stage tooth formation to help improve cutting life
  • • CUT THROUGH A WIDE VARIETY OF MATERIALS: Designed for making quick, clean cuts in metal, wood, and plastic
  • • RELIABLY AGGRESSIVE CUTTING: High-speed steel cutting edge and spring steel backing helps strengthen the blade, reduce breakage, and provide durability for long blade life
  • • PLUNGE CUT WITH EASE: Blade tip designed for easy, quick, and clean plunge cutting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.