Lenox DEMOWOLF 9 in. Bi-Metal Reciprocating Saw Blade 6 TPI 5 pk

  • Mfr # 20371966R5

  • Zoro # G006429109


product price:  $23.15
/ea

Key Features

Teeth per Inch
6
Material
Bi-Metal
Height
11.1 in
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20371966R5
Zoro #
G006429109
UPC #
82472203714
Country of Origin
China

Dimensions

Length
2.1 in
Height
11.1 in
Width
1/2 in

Details

Teeth per Inch
6
Material
Bi-Metal

Description

Take a bite out of difficult demolition work with ease using this 5 PK heavy-duty 9 in. 6 TPI DEMOWOLF .062 in. Thick Bi-Metal Reciprocating Saw Blade. The high-strength blade is made for challenging projects, with a compacted structure designed to optimize durability. Built with enough fortitude to handle a wide range of work, the high-speed steel cutting edge and spring steel backing bolster the blade to deliver reinforced strength while helping to reduce breaks.


  • • OPTIMIZED TO PERFORM CUT AFTER CUT: Tall, thick blade profile designed to provide durability and minimize blade breaks delivers the endurance needed for demanding cutting applications
  • • PLUNGE CUT WITH EASE: Blade tip designed for easy, quick, and clean plunge cutting
  • • RELIABLY AGGRESSIVE CUTTING: High-speed steel cutting edge and spring steel backing helps strengthen the blade, reduce breaks, and provides durability for long blade life

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.