Zoro Homepage

Lenox Diamond 7/8 in. Diamond Grit Hole Saw 1 pc

  • Mfr # 1211314DGHS

  • Zoro # G506435990


product price: $32.29
/ea

Key Features

Tooth Material
Diamond Coated
Arbor Design
1L, 4L or 5L (Included)
Teeth per Inch
4; 6
Saw Dia.
7/8 in
Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1211314DGHS
Zoro #
G506435990
UPC #
82472121131
Country of Origin
China

Dimensions

Saw Dia.
7/8 in
Thickness
0.05 in
Width
1/2 in
Length
22 mm

Details

Tooth Material
Diamond Coated
Arbor Design
1L, 4L or 5L (Included)
Teeth per Inch
4; 6
Tooth Pattern
Raker
Gauge
0.025
Pipe Entrance
1/2 in
Tooth Form
STD
Standard Arbor
1L, 4L, 5L
Pipe Tap
3/4 in
Bit Type
Standard
Snap-Back Arbor
5L

Description

Lenox One Piece Diamond Hole Saws are long lasting, fast, and easy cutting.


  • • Continuous, brazed edge lasts longer in tile and stone
  • • Robust design for greater durability in tough applications
  • • Low torque, little pressure required
  • • Over-sized slot in hole saw for easy plug removal
  • • Uses a 2L, 3L, 6L or 7L standard arbor or a 2L or 6L SNAP-BACK arbor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.