Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lenox Diamond Angle Grinder Cutoff Wheel 5"X7/8"

  • Mfr # LEX1972922

  • Zoro # G7791544


product price: $29.85
/ea

Key Features

Abrasive Wheel Diameter
5 in
Thickness
3/64 in
Arbor Hole Size
7/8 in
Abrasive Material
Diamond
Abrasive Grit
40; 50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEX1972922
Zoro #
G7791544
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Abrasive Wheel Diameter
5 in
Thickness
3/64 in
Arbor Hole Size
7/8 in

Details

Item
Lenox Diamond Angle Grinder Cutoff Wheel
Abrasive Material
Diamond
Abrasive Grit
40; 50
Max. RPM
12200 RPM
Primary Saw Application
Aluminum, Cast Iron, Non-Ferrous Metal, Rebar, Sheet Metal, Stainless Steel, Steel
For Use With
Angle Grinder

Description

Lenox Diamond Angle Grinder Cutoff Wheel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.