Lenox METALWOLF 6 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 14 TPI 25 pk

  • Mfr # 20494B614R

  • Zoro # G706429041


product price:  $64.69
/ea

Key Features

Length
1-7/8 in
Number of Pieces
500
Height
6-3/4 in
Width
1.288 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20494B614R
Zoro #
G706429041
UPC #
82472204940
Country of Origin
China

Dimensions

Length
1-7/8 in
Height
6-3/4 in
Width
1.288 in

Details

Number of Pieces
500

Description

Equip your crew with this fast-cutting 25 pack of 6 in. 14 TPI METALWOLF .035 in. Thick WAVE EDGE Bi-Metal Reciprocating Saw Blades. Designed to deliver up to 50% longer life, the saw blades feature a heavy-duty steel makeup with a thin profile suitable for cutting through a wide range of thick metals. They are engineered specifically for applications that require consistent, powerful cutting with a high-speed steel cutting edge and spring steel backing that helps boost cutting life while reduce blade fractures.


  • • UP TO 50% LONGER LIFE: Revolutionary WAVE EDGE design utilizes a 3-stage tooth formation to help improve cutting life
  • • DESIGNED FOR EXTENSIVE METAL APPLICATIONS: Thin blade design is ideal for making quick cuts through a range of metal types and gauges
  • • RELIABLY AGGRESSIVE CUTTING: High-speed steel cutting edge and spring steel backing helps strengthen the blade, reduce breaks, and provides durability for long blade life

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.