Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Irwin Level, Box Beam, 72 In 2035105

Level, Box Beam, 72 In (Discontinued)

  • Mfr # 2035105
  • Zoro # G0822376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2035105
Zoro #
G0822376
UPC #
-
Country of Origin
China

Dimensions

Length
72"

Details

Accuracy
0.0005"
Number of Level Vials
1
Number of Plumb Vials
2
Vial Type
Block
Item
I Beam Level
Number of Magnets
0
Total Number of Vials
3
Vial Material
Acrylic

Description

I Beam Level, Number of Level Vials 1, Number of Plumb Vials 2, Vial Material Acrylic, Number of Magnets 0, Total Number of Vials 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.