Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linoleum Knife Hook, 4 PK

  • Mfr # 1774108

  • Zoro # G3977998


product price: $26.99
/pk 4, $6.75/ea

Key Features

Blade Type
Hook
Handle Material
Hardwood
Application
General Purpose
Overall Length
9.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1774108
Zoro #
G3977998
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9.7 in

Details

Item
Linoleum Knife
Blade Type
Hook
Handle Material
Hardwood
Application
General Purpose

Description

Linoleum Knife, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.