Zoro Homepage

Lockhead Adjustable Wood Bit

  • Mfr # 44202

  • Zoro # G0764307


product price: $47.19
/ea
Sold in multiples of 6 for $283.14

Key Features

Overall Length
8 1/8 in
Drill Bit Material
High Speed Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Neutral
Drill Style
Spade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44202
Zoro #
G0764307
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8 1/8 in
Bit Dia.
7/8 in to 3 in
Number of Adjustable Blade Diameters
35
Shank Length
16 in
Drill Bit Size Range
7/8 in to 3 in

Details

Item
Adjustable Spade Drill Bit
Drill Bit Material
High Speed Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Neutral
Drill Style
Spade
Number of Flutes
1
Adjustable Blade
Yes
Nail Cutting
No
Adjustable Blade Increments
1/16 in
Wire Hole
No
Spiral Direction
Neutral
Primary Material Application
Wood
Drill Bit Point Type
Blue-Grooveâ„¢
Extension Compatible
No
Measurement System
Fractional Inch
Flute Type
Straight
For Tool Type
Impact Drills
Curved Blade
No
Number of Spurs
1
Shank Type
Hex

Description

Adjustable Spade Drill Bit, Hex, High Speed Steel, Overall Length 8 1/8 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.