Zoro Homepage

Locking C-Clamp, 18", 7-1/2Cap, 9-1/2Throat

  • Mfr # 18DR

  • Zoro # G2229972


product price: $40.39
/ea

Key Features

Max. Opening
7 1/2 in
Throat Depth
9 1/2 in
Overall Length
18"
Size
7-1/2"
Material
Heat-Treated Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18DR
Zoro #
G2229972
UPC #
038548002118
Country of Origin
China

Dimensions

Throat Depth
9 1/2 in
Overall Length
18"
Size
7-1/2"
Overall Clamp Length
18 in
Nominal Clamp Size
18 in
Throat Depth1
9 1/2 in

Details

Max. Opening
7 1/2 in
Material
Heat-Treated Alloy Steel
Finish
Nickel Plated
Features
Wide-Opening Jaws Provide Greater Versatility in Clamping a Variety of Shapes; Turn Screw To Adjust Pressure and Fit Work. Stays Adjusted For Repetitive Use; Classic Trigger Release Designed To Provide Maximum Locking Force
Number of Pieces
1
Standards
GGG-W-00649
Locking Clamp Product Grouping
Locking C-Clamps
Locking Mechanism
Trigger Release
Clamping Force
2,000 lb
Tether Capable
Tethered
Swivel Pad
No
Item
Locking C-Clamp
Screw Mechanism
Easy Release Trigger, Micro-adjustment
Tether Style
Tether Capable
Release Mechanism
Trigger
Body Material
Alloy Steel
Body Finish
Nickel-Plated
Jaw Opening - Maximum
7 1/2 in
Screw Mechanism1
Adjust Pressure
Clamp Type
C-Clamp
Includes Swivel Pad
No

Description

When you need to hold two pieces of material together, the Irwin VISE-GRIP 18DR Locking C-Clamp is the tool for the job. It has a maximum opening of 7 1/2 in., a throat depth of 9 1/2 in., and an overall length of 18 in. Made from heat-treated alloy steel, this locking clamp offers long life and durability. The nickel plated finish gives it a sleek look that will add style to your workspace. With a screw mechanism that allows you to micro adjust parts, this c-clamp also features an easy release trigger for convenience. If you are looking for a reliable tool with enhanced functionality, then look no further than the Irwin VISE-GRIP 18DR Locking C-Clamp.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.