Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking C-Clamp, Steel, 1-1/2" D Throat

  • Mfr # IRHT82585

  • Zoro # G7559056


product price: $15.49
/ea

Key Features

Max. Opening
2 1/8 in
Throat Depth
1 1/2 in
Number of Pieces
1
Jaw Width
1/2 in
Overall Clamp Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRHT82585
Zoro #
G7559056
UPC #
885911597883
Country of Origin
China

Dimensions

Throat Depth
1 1/2 in
Jaw Width
1/2 in
Overall Clamp Length
6 in
Nominal Clamp Size
6 in
Throat Depth1
1 1/2 in

Details

Max. Opening
2 1/8 in
Number of Pieces
1
Locking Mechanism
Release Lever
Item
Locking C-Clamp
Swivel Pad
No
Clamping Force
Not Rated
Tether Capable
Not Tether Capable
Tether Style
Not Tether Capable
Includes Swivel Pad
No
Clamp Type
C-Clamp
Release Mechanism
Trigger
Screw Mechanism1
Adjust Pressure
Body Material
Alloy Steel
Body Finish
Nickel-Plated
Jaw Opening - Maximum
2 1/4 in

Description

The Irwin VISE-GRIP IRHT82585 Locking C-Clamp is the ideal tool for holding your work in place. It features a locking mechanism that allows you to lock it in place once you've got the pressure just right. The 1/2 in. jaw width and throat depth of 1 1/2 in. makes this locking c-clamp useful for working with a variety of materials, including metal, metal pipe and sheet metal. The steel construction ensures durability while still being lightweight enough to be portable. With an overall clamp length of 6 1/2 in., this six inch c-clamp has a max opening of 2 1/8 in.. When it comes to getting jobs done, having the right tools can make all the difference between success and failure. Equip yourself with the Irwin VISE-GRIP IRHT82585 Locking C-Clamp today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.