Zoro Homepage

Locking C-Clamp, Swivel Pads, 18", Max. Opening: 8"

  • Mfr # 22

  • Zoro # G7020820


product price: $54.25
/ea

Key Features

Max. Opening
8"
Overall Length
18"
Size
8"
Material
Steel
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22
Zoro #
G7020820
UPC #
-
Country of Origin
China

Dimensions

Overall Length
18"
Size
8"
Overall Clamp Length
18"

Details

Max. Opening
8"
Material
Steel
Features
Number of Pieces
1
Locking Clamp Product Grouping
Locking C-Clamps
Locking Mechanism
Trigger Release
Item
Locking C-Clamp,Swivel Pads,18"

Description

Locking C-Clamp,Swivel Pads,18 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.