Zoro Homepage

Locking C-Clamps, w/Swivel Pads, 9"

  • Mfr # 31

  • Zoro # G7053669


product price: $27.75
/ea

Key Features

Max. Opening
4-1/2"
Overall Length
9"
Size
4-1/2"
Material
Steel
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31
Zoro #
G7053669
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9"
Size
4-1/2"
Overall Clamp Length
9"

Details

Max. Opening
4-1/2"
Material
Steel
Features
Number of Pieces
1
Locking Clamp Product Grouping
Locking C-Clamps
Locking Mechanism
Trigger Release
Item
Locking C-Clamps W/Swivel Pads,9"

Description

Locking C-Clamps W/Swivel Pads,9 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.