4 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier

  • Mfr # 4LN

  • Zoro # G2824762


product price:  $15.39
/ea

Key Features

Features
Pressure can be Adjusted to Fit Work and Stay Adjusted for Repetitive Use
Handle Type
Plain
Jaw Length
1 1/2 in
Jaw Width
1/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4LN
Zoro #
G2824762
UPC #
038548016047
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Length
1 1/2 in
Jaw Width
1/4 in
Overall Length
4 in
Jaw Thickness
1/4 in
Length
4"

Details

Features
Pressure can be Adjusted to Fit Work and Stay Adjusted for Repetitive Use
Handle Type
Plain
Material
Steel
Finish
Nickel Plated
Includes
Convenient Wire Cutter
Jaw Capacity
1-5/8 in
Jaw Release Lever
1-Handed
Nonsparking
No
Plier Item
Long Nose Locking Pliers with Wire Cutter
Plier Jaw Style
Long Nose
Screw Mechanism
Knurled Thumb Screw
Tether Capable
Tether Capable
Wire Cutter
Yes
Standards
GGG-W-00649
Item
Locking Plier
Plier Product Group
Pliers
Tether Style
Tether Capable
Maximum Jaw Opening
1 5/8 in
Non-Sparking
No
Grip Style
Plain
Tether Ready
No
Additional Tool Functions
Wire Cutter
Steel Type
Alloy Steel
Plier Type
Locking Pliers
Handle Style
Standard
Adjustment Mechanism
Adjusting Screw
Jaw Shape
Long Nose
Includes Wire Cutter
Yes
Handle Opening Type
Lever
Series
Irwin Vise-Grip
Plier Material
Steel
Jaw Texture
Serrated
Application
Ideal For Precision Work And Hobbies

Description

If you are looking for a pair of locking pliers, the Irwin Vise-Grip 4LN Locking Pliers is the tool to have on hand. The long nose design makes it easy to get into tight spaces and provides more leverage when working with nuts and bolts. The wire cutter allows you to cut through soft metal wires and also has a jaw capacity of 1 5/8 in. With a nickel plated finish, this alloy steel product comes with a plain handle type. It has an overall length of 4 in., jaw width of 1/4 in., jaw length of 1 7/16 in., and jaw capacity of 1 5/8 in. The Irwin Vise-Grip Locking Pliers will give you that extra leverage when working with tough materials or small parts.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.