Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" Fast Release 5WR Curved Jaw Locking Pliers with Wire Cutter

  • Mfr # 5WR

  • Zoro # G1382211


product price: $14.99
/ea

Key Features

Features
1-Handed, Anti-Pinch, Non-Slip Protouch(TM) Grips
Handle Type
Plain
Jaw Length
7/8 in
Jaw Width
3/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5WR
Zoro #
G1382211
UPC #
038548009049
Country of Origin
China

Dimensions

Jaw Length
7/8 in
Jaw Width
3/8 in
Overall Length
5 in
Jaw Thickness
1/4 in
Length
5"

Details

Features
1-Handed, Anti-Pinch, Non-Slip Protouch(TM) Grips
Handle Type
Plain
Material
Steel
Finish
Nickel Plated
Includes
Convenient Wire Cutter, Lock Grip Curved Jaw Pliers
Jaw Capacity
1-1/8 in
Jaw Release Lever
1-Handed
Nonsparking
No
Plier Item
Curved Jaw Locking Pliers with Wire Cutter
Plier Jaw Style
Curved Jaw
Screw Mechanism
Knurled Thumb Screw
Tether Capable
Tether Capable
Wire Cutter
Yes
Standards
GGG-W-00649
Item
Locking Plier
Plier Product Group
Pliers
Tether Style
Tether Capable
Maximum Jaw Opening
1 1/8 in
Series
Irwin Vise-Grip
Additional Tool Functions
Wire Cutter
Plier Type
Locking Pliers
Handle Style
Standard
Non-Sparking
No
Steel Type
Alloy Steel
Adjustment Mechanism
Adjusting Screw
Tether Ready
No
Includes Wire Cutter
Yes
Jaw Shape
Curved
Application
Variety of Applications and Material Shapes
Plier Material
Steel
Handle Opening Type
Lever
Grip Style
Plain
Jaw Texture
Serrated

Description

If you are looking for a tool that will lock on to objects, the Irwin Vise-Grip 5WR Locking Pliers is the one for you. The curved jaw design allows you to work in tight spaces and helps to increase your gripping power. The locking plier has a plain handle with an alloy steel body. It also has nickel plated jaws that provide added durability and strength. A wire cutter is integrated into the handles of this locking plier, allowing you to cut through wire quickly and easily. This 5" long tool can accommodate 1 1/8" wide objects, which makes it versatile enough for many different tasks. The Irwin Vise Grip Locking Pliers is an excellent addition to any set of tools or mechanics kit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.