Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" Fast Release 7WR Curved Jaw Locking Pliers with Wire Cutter

  • Mfr # 7WR

  • Zoro # G2836592


product price: $14.19
/ea

Key Features

Features
Material Shapes with Hardened Teeth Designed to Grip From Any Angle
Handle Type
Plain
Jaw Length
1 1/4 in
Jaw Width
3/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7WR
Zoro #
G2836592
UPC #
038548007045
Country of Origin
China

Dimensions

Jaw Length
1 1/4 in
Jaw Width
3/8 in
Overall Length
7 in
Jaw Thickness
3/8 in
Length
7"

Details

Features
Material Shapes with Hardened Teeth Designed to Grip From Any Angle
Handle Type
Plain
Material
Steel
Finish
Nickel Plated
Includes
Convenient Wire Cutter, Lock Grip Curved Jaw Pliers
Jaw Capacity
1-1/2 in
Jaw Release Lever
1-Handed
Nonsparking
No
Plier Item
Curved Jaw Locking Pliers with Wire Cutter
Plier Jaw Style
Curved Jaw
Screw Mechanism
Knurled Thumb Screw
Tether Capable
Tether Capable
Wire Cutter
Yes
Standards
GGG-W-00649
Item
Locking Plier
Plier Product Group
Pliers
Maximum Jaw Opening
1 1/2 in
Plier Material
Steel
Handle Style
Standard
Includes Wire Cutter
Yes
Jaw Shape
Curved
Steel Type
Alloy Steel
Plier Type
Locking Pliers
Grip Style
Plain
Application
Variety of Applications and Material Shapes
Non-Sparking
No
Series
Irwin Vise-Grip
Additional Tool Functions
Wire Cutter
Adjustment Mechanism
Adjusting Screw
Jaw Texture
Serrated
Handle Opening Type
Lever
Tether Ready
No

Description

The IRWIN - 7WR Locking Plier is a versatile and durable hand tool, designed for professional use across various industries. Constructed from robust alloy steel, this plier adheres to the GGG-W-00649 standards and features a corrosion-resistant nickel-plated finish.
With an overall length of 7 inches, it includes a wire cutter and lock grip curved jaw pliers that can accommodate objects of varying sizes with its maximum jaw opening of 1 1/2 inches. The hardened teeth are specifically designed to grip material shapes from any angle.
Key Features:

  • Alloy steel construction ensures durability.

  • Nickel plated finish provides corrosion resistance.

  • Hardened teeth design allows gripping from any angle.

  • Includes convenient wire cutter function.

  • Maximum jaw opening of 1 1/2 inches accommodates varied object sizes.
    Please note: This tool is not tether ready or non-sparking. It's suitable for diverse applications but does not have specific jobs or applications suggested.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.