Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier

  • Mfr # 9LN

  • Zoro # G1183682


product price: $17.95
/ea

Key Features

Features
Backed By Irwin Lifetime Guarantee
Handle Type
Plain
Jaw Length
2 1/8 in
Jaw Width
3/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9LN
Zoro #
G1183682
UPC #
038548015040
Country of Origin
China

Dimensions

Jaw Length
2 1/8 in
Jaw Width
3/16 in
Overall Length
9 in
Jaw Thickness
3/16 in
Length
9"

Details

Features
Backed By Irwin Lifetime Guarantee
Handle Type
Plain
Material
Steel
Finish
Nickel Plated
Includes
Convenient Wire Cutter
Jaw Capacity
2-7/8 in
Jaw Release Lever
1-Handed
Nonsparking
No
Plier Item
Long Nose Locking Pliers with Wire Cutter
Plier Jaw Style
Long Nose
Screw Mechanism
Knurled Thumb Screw
Tether Capable
Tether Capable
Wire Cutter
Yes
Plier Product Group
Pliers
Standards
GGG-W-00649
Item
Locking Plier
Tether Style
Tether Capable
Jaw Texture
Serrated
Tether Ready
No
Plier Type
Locking Pliers
Plier Material
Steel
Adjustment Mechanism
Adjusting Screw
Series
Irwin Vise-Grip
Includes Wire Cutter
Yes
Maximum Jaw Opening
2 3/4 in
Steel Type
Alloy Steel
Non-Sparking
No
Jaw Shape
Long Nose
Handle Style
Standard
Grip Style
Plain
Additional Tool Functions
Wire Cutter
Handle Opening Type
Lever
Application
Ideal For Precision Work And Hobbies

Description

If you need a tool that can clamp and cut, this Irwin 9LN Locking Pliers is the one for you. The locking plier allows you to grip and lock in place parts without worrying about slipping or damaging them. Featuring long nose jaws with wire cutter, the alloy steel plier has nickel plated finish for enhanced durability. This 9" locking plier has 2 3/32" jaw length and 3/16" jaw width. With 1-handed jaw release lever, it ensures easy operation. For your next project, equip yourself with the Irwin 9LN Locking Pliers so you can get on with work quickly and efficiently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.