Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Piece Original Locking Pliers Set Plain Grip Handle

  • Mfr # 37

  • Zoro # G3976244


product price: $30.99
/ea

Key Features

Number of Pieces
2
Includes
5WR, No. 10WR
Plier Material
Steel
Features
Classic Trigger Release Designed to Provide Maximum Locking Force, Hardened Teeth
Overall Length
5 in, 10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37
Zoro #
G3976244
UPC #
038548000374
Country of Origin
China

Dimensions

Overall Length
5 in, 10 in
Jaw Thickness
1/4 in, 1/2 in
Jaw Length
3/4 in, 1 in
For Maximum Outside Diameter
1 1/8 in, 1 7/8 in

Details

Item
Locking Pliers Set
Number of Pieces
2
Includes
5WR, No. 10WR
Plier Material
Steel
Features
Classic Trigger Release Designed to Provide Maximum Locking Force, Hardened Teeth
Handle Style
Plain Grip
Wire Cutter
Yes
Jaw Release Lever
Guarded Trigger Release
Plier Product Group
Plier Sets
Jaw Capacity
1-1/4 in, 1-7/8 in
Tether Ready
No
Non-Sparking
No
Additional Tool Functions
Cable Cutter
Plier Types
Locking Pliers
Maximum Jaw Opening
1 1/8 in, 1 7/8 in
Container Type
None
Series
Original
Number of Pliers
2
Jaw Shape
Curved
Jaw Opening Type
Guarded Trigger Release

Description

Locking Pliers Set, Plier Types Locking Pliers, Jaw Shape Curved, Handle Style Plain Grip, Jaw Opening Type Guarded Trigger Release, Overall Length 5 in, 10 in, Maximum Jaw Opening 1 1/8 in, 1 7/8 in, Jaw Length 3/4 in, 1 in, Additional Tool Functions Cable Cutter, Tether Ready No, Number of Pliers 2, Non-Sparking No, Container Type None, Features Classic Trigger Release Designed to Provide Maximum Locking Force, Hardened Teeth, For Maximum Outside Diameter 1 1/8 in, 1 7/8 in, Grip Style Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.