Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier

  • Mfr # 1302L3-7CR

  • Zoro # G1307004


product price: $15.59
/ea

Key Features

Features
Backed By Irwin Lifetime Guarantee
Handle Type
Plain
Jaw Length
1 1/4 in
Jaw Width
3/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302L3-7CR
Zoro #
G1307004
UPC #
038548990712
Country of Origin
Mexico

Dimensions

Jaw Length
1 1/4 in
Jaw Width
3/8 in
Overall Length
7 in
Jaw Thickness
3/8 in
Length
7"

Details

Features
Backed By Irwin Lifetime Guarantee
Handle Type
Plain
Material
Steel
Finish
Nickel Plated
Jaw Capacity
1-1/2 in
Jaw Release Lever
1-Handed
Nonsparking
No
Plier Item
Locking Pliers
Plier Jaw Style
V-Jaw
Screw Mechanism
Hex Key Adjusting Screw
Tether Capable
Tether Capable
Wire Cutter
Yes
Plier Product Group
Pliers
Item
Locking Plier
Standards
ANSI
Tether Style
Tether Capable
Grip Style
Plain
Jaw Texture
Serrated
Jaw Shape
Curved
Plier Material
Steel
Steel Type
Alloy Steel
Adjustment Mechanism
Adjusting Screw
Application
Application Requires Maximum Torque
Handle Opening Type
Lever
Series
Irwin Vise-Grip
Additional Tool Functions
Wire Cutter
Plier Type
Locking Pliers
Includes Wire Cutter
No
Tether Ready
No
Handle Style
Standard
Maximum Jaw Opening
1 1/2 in
Non-Sparking
No
Type
V-Jaw

Description

If you are looking for a locking plier that is strong and versatile, the Irwin Vise-Grip 1302L3-7CR Locking Pliers is the tool to get. The jaw length and width make it ideal for working with pipe, bolts or any other type of fastener. Ideal for maximum torque on pipe, bolts or any other application where high clamping force is needed, this 7 in. long locking plier can be used in one hand. The jaws open up to 1 3/16" wide, allowing you to work with larger items. It has a nickel plated finish that protects against rust and corrosion while also giving it a sleek look. This 7 in. long locking plier features an easy release lever so you can quickly disengage the jaws when not in use. If you want the strongest grip possible on your tools, then this Irwin Vise Grip Locking Pliers will do just fine.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.