Zoro Homepage

Locking Welding Clamp, 9", 2-3/4" Cap.

  • Mfr # 9R

  • Zoro # G3215037


product price: $22.99
/ea

Key Features

Max. Opening
2 3/4 in
Throat Depth
1 5/8 in
Overall Length
9"
Size
2-3/4"
Material
Heat-Treated Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9R
Zoro #
G3215037
UPC #
038548000251
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth
1 5/8 in
Overall Length
9"
Size
2-3/4"
Jaw Width
2 3/4 in
Overall Clamp Length
9 in
Nominal Clamp Size
9 in
Throat Depth1
1 5/8 in

Details

Max. Opening
2 3/4 in
Material
Heat-Treated Alloy Steel
Finish
Nickel Plated
Features
U-Shaped Jaws Provide Enhanced Visibility and More Working Space; Holds Work in Proper Alignment; For Use in Welding Applications or For Holding Awkward Shapes In Place; Turn Screw to Adjust Pressure And Fit Work. Stays Adjusted For Repetitive Use; Classic Trigger Release Designed To Provide Maximum Locking Force
Number of Pieces
1
Standards
GGG-W-00649
Locking Clamp Product Grouping
Locking Welding Clamps
Locking Mechanism
Trigger Release
Swivel Pad
No
Clamping Force
Not Rated
Tether Capable
Tethered
Jaw Type
U-shaped
Item
Locking Welding Clamp
Screw Mechanism
Micro-adjustment
Tether Style
Tether Capable
Body Material
Alloy Steel
Jaw Opening - Maximum
2 3/4 in
Screw Mechanism1
Adjust Pressure
Includes Swivel Pad
No
Body Finish
Nickel-Plated
Release Mechanism
Trigger
Clamp Type
Welding Clamp

Description

Locking Welding Clamp, Size 9 Inches, Jaw Width 2 3/4 Inches, Throat Depth 1 5/8 Inches, Jaw Adjustment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.