Zoro Homepage

Locking Welding Clamp, 9", Max. Opening: 2-3/4"

  • Mfr # 25ZR

  • Zoro # G7053617


product price: $33.49
/ea

Key Features

Max. Opening
2-3/4"
Overall Length
9"
Size
2-3/4"
Material
Heat-Treated Alloy Steel
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25ZR
Zoro #
G7053617
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9"
Size
2-3/4"
Overall Clamp Length
9"

Details

Max. Opening
2-3/4"
Material
Heat-Treated Alloy Steel
Features
Number of Pieces
1
Locking Clamp Product Grouping
Locking Welding Clamps
Locking Mechanism
Trigger Release
Item
Locking Welding Clamp,9"

Description

Locking Welding Clamp,9 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.