Zoro Homepage

Magnetic Box Beam Level, 48in, PK4

  • Mfr # 1794077

  • Zoro # G3978530


product price: $289.99
/pk 4, $72.50/ea
Free Shipping & Returns

Key Features

Length
48.8 in
Width
2.1 in
Height
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1794077
Zoro #
G3978530
UPC #
-
Country of Origin
China

Dimensions

Length
48.8 in
Width
2.1 in
Height
1.1 in

Details

Item
Magnetic Box Beam Level,48in

Description

Magnetic Box Beam Level,48in, Package Quantity 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.