Zoro Homepage

Magnetic I-Beam Level, 78in, PK2

  • Mfr # 1794110

  • Zoro # G3978348


product price: $179.99
/pk 2, $90.00/ea
Free Shipping & Returns

Key Features

Length
78 in
Width
2.3 in
Height
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1794110
Zoro #
G3978348
UPC #
-
Country of Origin
China

Dimensions

Length
78 in
Width
2.3 in
Height
2.3 in

Details

Item
Magnetic I-Beam Level,78in

Description

Magnetic I-Beam Level,78in, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.